Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 015480 Elastomeric Coupling, Shaft Size 0.8750 Inch, Rating 7500 Rpm | BC3QMD

BALDOR / DODGE 015480 5HSB Elastomeric Coupling, Shaft Size 0.8750 Inch, Rating 7500 Rpm

Item: BC3QMD Model: 015480Cross Ref: 5HSB
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€171.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Shaft AttachmentFinished Bore
Shaft Size7/8"
Size5"
Speed7500 RPM
TypeTire

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypeBore TolerancePrice
BALDOR / DODGE 015484 Elastomeric Coupling, Shaft Size 1.1250 Inch, Rating 7500 Rpm | AN9VEQ 015484Tire-€154.62
BALDOR / DODGE 015488 Elastomeric Coupling, Shaft Size 1.3750 Inch, Rating 7500 Rpm | AN9VER 015488Tire-€154.62
BALDOR / DODGE 015492 Elastomeric Coupling, Shaft Size 1.6250 Inch, Rating 7500 Rpm | AN9VET 015492Tire-€154.62
BALDOR / DODGE 015496 Elastomeric Coupling, Shaft Size 1.8750 Inch, Rating 7500 Rpm | AN9VEU 015496Tire-€154.62
BALDOR / DODGE 015493 Elastomeric Coupling, Shaft Size 1.6875 Inch, Rating 7500 Rpm | AN9VFU 015493Tire-€154.62
BALDOR / DODGE 015482 Elastomeric Coupling, Shaft Size 1.0 Inch, Rating 7500 Rpm | BC3KPB 015482Tire-€154.62
BALDOR / DODGE 015478 Elastomeric Coupling, Shaft Size 0.7500 Inch, Rating 7500 Rpm | BC3LNC 015478Tire-€154.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 015480 5HSB Elastomeric Coupling, Shaft Size 0.8750 Inch, Rating 7500 Rpm
€171.80 /unit