Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 015466 Elastomeric Coupling, Shaft Size 1.4375 Inch, Rating 7500 Rpm | BC3NMV

BALDOR / DODGE 015466 4HSB Elastomeric Coupling, Shaft Size 1.4375 Inch, Rating 7500 Rpm

Item: BC3NMV Model: 015466Cross Ref: 4HSB
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€137.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Shaft AttachmentFinished Bore
Shaft Size1.438"
Speed7500 RPM
TypeTire

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypePrice
BALDOR / DODGE 015465 Elastomeric Coupling, Shaft Size 1.3750 Inch, Rating 7500 Rpm | AN9VEM 015465Tire€123.89
BALDOR / DODGE 015467 Elastomeric Coupling, Shaft Size 1.50 Inch, Rating 7500 Rpm | AN9VEN 015467Tire€123.89
BALDOR / DODGE 015469 Elastomeric Coupling, Shaft Size 1.6250 Inch, Rating 7500 Rpm | AN9VEP 015469Tire€123.89
BALDOR / DODGE 015453 Elastomeric Coupling, Shaft Size 0.6250 Inch, Rating 7500 Rpm | AN9VFR 015453Tire€123.89
BALDOR / DODGE 015455 Elastomeric Coupling, Shaft Size 0.7500 Inch, Rating 7500 Rpm | AN9VFT 015455Tire€123.89
BALDOR / DODGE 015463 Elastomeric Coupling, Shaft Size 1.25 Inch, Rating 7500 Rpm | BC3JYG 015463Tire€123.89
BALDOR / DODGE 015459 Elastomeric Coupling, Shaft Size 1.0 Inch, Rating 7500 Rpm | BC3NHU 015459Tire€123.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 015466 4HSB Elastomeric Coupling, Shaft Size 1.4375 Inch, Rating 7500 Rpm
€137.66 /unit