Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1ATB8 Anti-siphon Frost Proof Sillcock 8 In | AA8YJF

APPROVED VENDOR 104-403 Anti-siphon Frost Proof Sillcock 8 In

Item: AA8YJF Model: 104-403Cross Ref: 1ATB8
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFrost Proof Sillcock
Body FinishChrome Plated
Body MaterialBrass
Disc TypeRubber
Handle MaterialCast Iron
Handle TypeHandwheel
Inlet Size1/2"
Inlet TypeSolder Cup, MNPT
Max. Pressure125 psi
StandardsANSI, ANSI B1.20.1, ANSI B16.18, ANSI/NSF 61-9, ASSE 1019, B1.20.7, CSA
Thru-wall Length8"

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)8.13
Ship length (cm)34.54
Ship width (cm)9.14
HS code8481801090
Country of OriginCN

Product Details:

    • Thru-Wall Length (8")

Product Variants

ProductModelHandle TypeHandle MaterialBody MaterialDisc TypeInlet TypeInlet SizeMax. PressureBody FinishPrice
APPROVED VENDOR 1APY9 Frost Proof Sillcock Anti Siphon 8 In | AA8XYN 104-825HCQuarter Turn HandwheelABSBrassBrassSolder Cup, MNPT1/2"125 psiChrome Plated€41.12
APPROVED VENDOR 1APZ1 Frost Proof Sillcock Anti Siphon 10 In | AA8XYP 104-827HCQuarter Turn HandwheelABSBrassCeramic CartridgeSolder Cup, MNPT1/2"125 psiChrome Plated€45.00
APPROVED VENDOR 1APZ2 Frost Proof Sillcock Anti Siphon 12 In | AA8XYQ 104-829HCQuarter Turn HandwheelABSBrassCeramic CartridgeSolder Cup, MNPT1/2"125 psiChrome Plated€27.86
APPROVED VENDOR 1ARA1 Anti-siphon Frost Proof Sillcock 14 In | AA8YAY 104-561HCQuarter Turn HandwheelABSChrome Plated BrassCeramic CartridgeSolder Cup, MNPT1/2"125 psi--
RFQ
APPROVED VENDOR 1ATB1 Anti-siphon Frost Proof Sillcock 4 In | AA8YJB 104-511HandwheelCast IronBrassRubberSolder Cup, MNPT1/2"125 psiChrome Plated€24.02
APPROVED VENDOR 1ATB2 Anti-siphon Frost Proof Sillcock 6 In | AA8YJC 104-513HandwheelCast IronBrassRubberSolder Cup, MNPT1/2"125 psiChrome Plated€27.94
APPROVED VENDOR 1ATB4 Anti-siphon Frost Proof Sillcock 10 In | AA8YJD 104-517HandwheelCast IronBrassRubberSolder Cup, MNPT1/2"125 psiChrome Plated€29.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 104-403 Anti-siphon Frost Proof Sillcock 8 In
€19.31 /unit