BALDOR / DODGE 013497 Plain Bearing Take Up Frame | BE9UNA

BALDOR / DODGE 013497 TPHU-110X12-TUFR Plain Bearing Take Up Frame

Item: BE9UNA Model: 013497Cross Ref: TPHU-110X12-TUFR
In Stock

Get it by Tuesday, Jun 10

€1,767.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFrame

Shipping Info:

Ship weight (kg) 26.1
Ship height (cm)30.48
Ship length (cm)19.05
Ship width (cm)67.31
Country of OriginUS

Product Variants

ProductModelMPNPrice
BALDOR / DODGE 013903 Plain Bearing Take Up Frame | BD6JLY 013903013903€1,485.63
BALDOR / DODGE 013916 Plain Bearing Take Up Frame | BD6JLZ 013916013916€3,424.77
BALDOR / DODGE 013520 Plain Bearing Take Up Frame | BD6TDX 013520013520€4,396.87
BALDOR / DODGE 013902 Plain Bearing Take Up Frame | BD6TDY 013902013902€1,639.22
BALDOR / DODGE 013900 Plain Bearing Take Up Frame | BD7FFF 013900013900€1,448.77
BALDOR / DODGE 013909 Plain Bearing Take Up Frame | BE2LEL 013909013909€2,572.31
BALDOR / DODGE 013512 Plain Bearing Take Up Frame | BE2MHD 013512013512€2,404.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 013497 TPHU-110X12-TUFR Plain Bearing Take Up Frame
€1,767.72 /unit