Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 050-050-000 Straight Tee, Carbon Steel, 5 Inch X 5 Inch X 5 Inch Fitting Pipe Size, Butt Weld, Tee | CP8JDJ

GRAINGER 050-050-000 Straight Tee, Carbon Steel, 5 Inch x 5 Inch x 5 Inch Pipe, Butt Weld, Tee

Item: CP8JDJ Model: 050-050-000Cross Ref: 30WC89
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€727.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Tee
Basic Fitting ShapeTEE
ClassClass STD
Fitting MaterialCarbon Steel
Fitting Side A Nominal Pipe Size5"
Fitting Side A TypeButt Weld
Fitting Side B Nominal Pipe Size5"
Fitting Side B TypeButt Weld
Fitting Side C Nominal Pipe Size5"
Fitting Side C TypeButt Weld
Includes SealNo
Specific Fitting ShapeStraight Tee
Includes Pre-applied Thread SealantNo
Pipe Fitting MaterialCarbon Steel
StandardsASME B16.9, ASTM A234 WPB

Shipping Info:

Ship weight (kg) 9.36
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizeClassFitting Side C Nominal Pipe SizeFitting MaterialSpecific Fitting ShapeBasic Fitting ShapeIncludes SealPrice
GRAINGER 051-012-000 Straight Tee, Carbon Steel, 1 1/2 Inch X 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size | CP8JCU 051-012-0001 1/2"1 1/2"Class XS1 1/2"Carbon SteelStraight TeeTEENo€192.94
GRAINGER 050-012-000 Straight Tee, Carbon Steel, 1 1/2 Inch X 1 1/2 Inch X 1 1/2 Inch Fitting Pipe Size, Tee | CP8JCV 050-012-0001 1/2"1 1/2"Class STD1 1/2"Carbon SteelStraight TeeTEENo€195.35
GRAINGER 051-011-000 Straight Tee, Carbon Steel, 1 1/4 Inch X 1 1/4 Inch X 1 1/4 Inch Fitting Pipe Size | CP8JCW 051-011-0001 1/4"1 1/4"Class XS1 1/4"Carbon SteelStraight TeeTEENo€192.94
GRAINGER 050-011-000 Straight Tee, Carbon Steel, 1 1/4 Inch X 1 1/4 Inch X 1 1/4 Inch Fitting Pipe Size, Tee | CP8JCX 050-011-0001 1/4"1 1/4"Class STD1 1/4"Carbon SteelStraight TeeTEENo€195.35
GRAINGER 051-002-000 Straight Tee, Carbon Steel, 1/2 Inch X 1/2 Inch X 1/2 Inch Fitting Pipe Size, Butt Weld | CP8JCY 051-002-0001/2"1/2"Class XS1/2"Carbon SteelStraight TeeTEENo€192.94
GRAINGER 050-002-000 Straight Tee, Carbon Steel, 1/2 Inch X 1/2 Inch X 1/2 Inch Fitting Pipe Size, Butt Weld | CP8JCZ 050-002-0001/2"1/2"Class STD1/2"Carbon SteelStraight TeeTEENo€195.35
GRAINGER 050-022-000 Straight Tee, Carbon Steel, 2 1/2 Inch X 2 1/2 Inch X 2 1/2 Inch Fitting Pipe Size | CP8JDA 050-022-0002 1/2"2 1/2"Class STD2 1/2"Carbon SteelStraight TeeTEENo€275.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 050-050-000 Straight Tee, Carbon Steel, 5 Inch x 5 Inch x 5 Inch Pipe, Butt Weld, Tee
€727.75 /unit