BALDOR / DODGE 008047 Elastomeric Coupling Poly-Disc, Size 8, Rating 2400 Rpm | AK8GET

BALDOR / DODGE 008047 Elastomeric Coupling Poly-Disc, Size 8, Rating 2400 Rpm

Item: AK8GET Model: 008047
In Stock

Get it by Tuesday, Jun 10

€292.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Shaft AttachmentBUSHED
Size8
Speed2400 rpm

Shipping Info:

Ship weight (kg) 6.0975
Ship height (cm)5.08
Ship length (cm)11.43
Ship width (cm)11.43
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 008047 Elastomeric Coupling Poly-Disc, Size 8, Rating 2400 Rpm
€292.66 /unit