BALDOR / DODGE 006795 Metallic Coupling Grid-Lign, Shaft Size 2.50 Inch, Rating 3600 Rpm | AK3YTE

BALDOR / DODGE 006795 1090T Metallic Coupling Grid-Lign, Shaft Size 2.50 Inch, Rating 3600 Rpm

Item: AK3YTE Model: 006795Cross Ref: 1090T
In Stock

Get it by Wednesday, Jun 11

€489.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Shaft AttachmentFinished Bore
Shaft Size2 1/2"
Size1090T
Speed3600 RPM
TypeGrid

Shipping Info:

Ship weight (kg) 8.019
Ship height (cm)11.43
Ship length (cm)14.22
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelTypeBore ToleranceBushing TypePrice
BALDOR / DODGE 006290 Metallic Coupling Grid-Lign, Size 1020T, Rating 3600 Rpm | AK3YML 006290Grid--€46.71
BALDOR / DODGE 006581 Metallic Coupling Grid-Lign, Shaft Size 0.6250 Inch, Rating 3600 Rpm | AK3YMM 006581Grid--€72.24
BALDOR / DODGE 006582 Metallic Coupling Grid-Lign, Shaft Size 0.7500 Inch, Rating 3600 Rpm | AK3YMN 006582Grid--€72.24
BALDOR / DODGE 006583 Metallic Coupling Grid-Lign, Shaft Size 0.8750 Inch, Rating 3600 Rpm | AK3YMP 006583Grid--€72.24
BALDOR / DODGE 006291 Metallic Coupling Grid-Lign, Size 1030T, Rating 3600 Rpm | AK3YMT 006291Grid--€65.68
BALDOR / DODGE 006318 Metallic Coupling Grid-Lign, Size 1030T, Rating 3600 Rpm | AK3YMU 006318Grid--€218.93
BALDOR / DODGE 006585 Metallic Coupling Grid-Lign, Shaft Size 0.6250 Inch, Rating 3600 Rpm | AK3YMV 006585Grid--€94.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 006795 1090T Metallic Coupling Grid-Lign, Shaft Size 2.50 Inch, Rating 3600 Rpm
€489.68 /unit