Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 006110 Plain Bearing, Babbitt Journal, Bore Round, Steel, Shaft Size 0.9375 Inch | BD8MDN

BALDOR / DODGE 006110 P2B-BASO-015 Plain Bearing, Babbitt Journal, Bore Round, Steel, Shaft Size 0.9375 Inch

Item: BD8MDN Model: 006110Cross Ref: P2B-BASO-015
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€166.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
Bore TypeRound
Housing MaterialCast Iron
Housing Type2 Bolt Pillow Block
Insert MaterialSteel
Max. Speed900 RPM
Shaft Size0.938"

Shipping Info:

Ship weight (kg) 0.7065
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)4.78
Country of OriginUS

Product Variants

ProductModelShaft SizeMax. SpeedBore TypeInsert MaterialHousing MaterialHousing TypePrice
BALDOR / DODGE 006125 Plain Bearing, Babbitt Journal, Bore Round, Steel, Shaft Size 1.7500 Inch | BD6HRB 0061251 3/4"500 RPMRoundSteelCast Iron2 Bolt Pillow Block€243.88
BALDOR / DODGE 006128 Plain Bearing, Babbitt Journal, Bore Round, Steel, Shaft Size 1.9375 Inch | BD6PJJ 0061281.938"450 RPMRoundSteelCast Iron2 Bolt Pillow Block€263.45
BALDOR / DODGE 006129 Plain Bearing, Babbitt Journal, Bore Round, Steel, Shaft Size 2.0 Inch | BD6RML 0061292"450 RPMRoundSteelCast Iron2 Bolt Pillow Block€263.45
BALDOR / DODGE 006118 Plain Bearing, Babbitt Journal, Bore Round, Steel, Shaft Size 1.3750 Inch | BD6TEQ 0061181 3/8"600 RPMRoundSteelCast Iron2 Bolt Pillow Block€183.35
BALDOR / DODGE 006102 Plain Bearing, Babbitt Journal, Bore Round, Steel, Shaft Size 0.50 Inch | BD6TJG 0061021/2"1000 RPMRoundSteelCast Iron2 Bolt Pillow Block€142.40
BALDOR / DODGE 006120 Plain Bearing, Babbitt Journal, Bore Round, Steel, Shaft Size 1.50 Inch | BD7DFB 0061201 1/2"600 RPMRoundSteelCast Iron2 Bolt Pillow Block€190.48
BALDOR / DODGE 006144 Plain Bearing, Babbitt Journal, Bore Round, Steel, Shaft Size 2.9375 Inch | BD7HPN 0061442.938"300 RPMRoundSteelCast Iron2 Bolt Pillow Block€687.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 006110 P2B-BASO-015 Plain Bearing, Babbitt Journal, Bore Round, Steel, Shaft Size 0.9375 Inch
€166.14 /unit