Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 006125 Plain Bearing, Babbitt Journal, Bore Round, Steel, Shaft Size 1.7500 Inch | BD6HRB

BALDOR / DODGE 006125 P2B-BASO-112 Plain Bearing, Babbitt Journal, Bore Round, Steel, Shaft Size 1.7500 Inch

Item: BD6HRB Model: 006125Cross Ref: P2B-BASO-112
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€270.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
Bore TypeRound
Housing MaterialCast Iron
Housing Type2 Bolt Pillow Block
Insert MaterialSteel
Max. Speed500 RPM
Shaft Size1 3/4"

Shipping Info:

Ship weight (kg) 2.6685
Ship height (cm)7.77
Ship length (cm)15.88
Ship width (cm)8.59
Country of OriginUS

Product Variants

ProductModelShaft SizeMax. SpeedBore TypeInsert MaterialHousing MaterialHousing TypePrice
BALDOR / DODGE 006128 Plain Bearing, Babbitt Journal, Bore Round, Steel, Shaft Size 1.9375 Inch | BD6PJJ 0061281.938"450 RPMRoundSteelCast Iron2 Bolt Pillow Block€263.45
BALDOR / DODGE 006129 Plain Bearing, Babbitt Journal, Bore Round, Steel, Shaft Size 2.0 Inch | BD6RML 0061292"450 RPMRoundSteelCast Iron2 Bolt Pillow Block€263.45
BALDOR / DODGE 006118 Plain Bearing, Babbitt Journal, Bore Round, Steel, Shaft Size 1.3750 Inch | BD6TEQ 0061181 3/8"600 RPMRoundSteelCast Iron2 Bolt Pillow Block€183.35
BALDOR / DODGE 006102 Plain Bearing, Babbitt Journal, Bore Round, Steel, Shaft Size 0.50 Inch | BD6TJG 0061021/2"1000 RPMRoundSteelCast Iron2 Bolt Pillow Block€142.40
BALDOR / DODGE 006120 Plain Bearing, Babbitt Journal, Bore Round, Steel, Shaft Size 1.50 Inch | BD7DFB 0061201 1/2"600 RPMRoundSteelCast Iron2 Bolt Pillow Block€190.48
BALDOR / DODGE 006144 Plain Bearing, Babbitt Journal, Bore Round, Steel, Shaft Size 2.9375 Inch | BD7HPN 0061442.938"300 RPMRoundSteelCast Iron2 Bolt Pillow Block€687.12
BALDOR / DODGE 006136 Plain Bearing, Babbitt Journal, Bore Round, Steel, Shaft Size 2.4375 Inch | BD7YLW 0061362.438"350 RPMRoundSteelCast Iron2 Bolt Pillow Block€409.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 006125 P2B-BASO-112 Plain Bearing, Babbitt Journal, Bore Round, Steel, Shaft Size 1.7500 Inch
€270.98 /unit