BALDOR / DODGE 005079 KBVF-26D(ROHS) Pillow Block Plain Sleeve Bearing Unit | BD9UWX KBVF-26D(ROHS)

BALDOR / DODGE 005079 P2B-BZSP-211 KBVF-26D(ROHS) Pillow Block Plain Sleeve Bearing Unit

Item: BD9UWX Model: 005079Cross Ref: P2B-BZSP-211
Limited Availability
€2,106.34 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing

Shipping Info:

Ship weight (kg) 0.86
Country of OriginUS

Product Variants

ProductModelShaft SizeMax. SpeedBore TypeInsert MaterialHousing MaterialHousing TypePrice
BALDOR / DODGE 005076 Journal Bearing Bronze Bushed, Bore Round, Steel, Shaft Size 2.4375 Inch | BD7TUE 0050762.438"400 RPMRoundSteelCast Iron2 Bolt Pillow Block€1,490.09
BALDOR / DODGE 005082 Journal Bearing Bronze Bushed, Bore Round, Steel, Shaft Size 2.9375 Inch | BD7ZWL 0050822.938"300 RPMRoundSteelCast Iron2 Bolt Pillow Block€2,296.23
BALDOR / DODGE 005073 Journal Bearing Bronze Bushed, Bore Round, Steel, Shaft Size 2.1875 Inch | BD9LDC 0050732.188"500 RPMRoundSteelCast Iron2 Bolt Pillow Block€1,266.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 005079 P2B-BZSP-211 KBVF-26D(ROHS) Pillow Block Plain Sleeve Bearing Unit
€2,106.34 /unit