BALDOR / DODGE 000681 Elastomeric Coupling Para-Flex, Shaft Size 3.3750 Inch, Rating 2300 Rpm | BB3KMG

BALDOR / DODGE 000681 Elastomeric Coupling Para-Flex, Shaft Size 3.3750 Inch, Rating 2300 Rpm

Item: BB3KMG Model: 000681
In Stock

Get it by Monday, Jun 16

€545.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

For Bore Dia.CLEARANCE
Shaft AttachmentFINISHED BORE
Shaft Size3.375"
SizePX110
Speed2300 rpm

Shipping Info:

Ship weight (kg) 12.429
Ship height (cm)5.08
Ship length (cm)16.51
Ship width (cm)16.51
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 000681 Elastomeric Coupling Para-Flex, Shaft Size 3.3750 Inch, Rating 2300 Rpm
€545.13 /unit