DIXON B7RWWW-R400300U Weld Reducing Tee, 4 x 3 Inch Size, Unpolished

Item: BX6YHL Model: B7RWWW-R400300U
Limited Availability
€72.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Tee
End Configuration Size4" x 3"
End Configuration TypeWeld End x Weld End
GradeGrade 316L
MaterialStainless Steel
ShapeTee
Special PropertiesUnpolished

Shipping Info:

Ship length (cm)17.48
Country of OriginUS

Product Variants

ProductModelConnection TypeMaterialPrice
DIXON B7RWWW-R300200P | AL8BFQ B7RWWW-R300200P-Stainless Steel€42.08
DIXON B7RWWW-R400200P | AL8BFR B7RWWW-R400200P-Stainless Steel€64.63
DIXON B7RWWW-R250200U | BX6YGT B7RWWW-R250200U-Stainless Steel€43.78
RFQ
DIXON B7RWWW-R250200P | BX6YGV B7RWWW-R250200PWeld x Weld x WeldStainless Steel€31.10
DIXON B7RWWW-R300200U | BX6YGW B7RWWW-R300200U-Stainless Steel€47.55
RFQ
DIXON B7RWWW-R400200U | BX6YGX B7RWWW-R400200U-Stainless Steel€72.35
RFQ
DIXON B7RWWW-R250150U | BX6YGY B7RWWW-R250150U-Stainless Steel€39.64
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON B7RWWW-R400300U Weld Reducing Tee, 4 x 3 Inch Size, Unpolished
€72.35 /unit