Flat Shipping

Flat Shipping at €24.99 + VAT

DMC 24P100 Hanging Strap 100 Feet Length Galvanised Steel | AD8WJH 4NCD1

DMC 24P100 Hanging Strap 100 Feet Length Galvanised Steel

Item: AD8WJH Model: 24P100Cross Ref: 4NCD1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHanging Strap
FinishGalvanized
Length100 ft.
MaterialSteel
Thickness0.025"
TypePerforated
Width3/4"
Band TypePerforated, Holes
For Use OnPipe
Hole Spacing1/2"
Metal Material Gauge24 ga.
Mount TypeBolt, Nail
Mounting Hole Diameter5/32", 1/4"
Overall Length100 ft.
Overall Width3/4"
Resistance PropertiesCorrosion Resistant
Strap MaterialGalvanized Steel

Shipping Info:

Ship weight (kg) 2.8395
Ship height (cm)2.79
Ship length (cm)23.11
Ship width (cm)23.37
HS code7326908588
Country of OriginUS

Product Variants

ProductModelFinishThicknessMaterialTypePrice
DMC 20P100 Hanging Strap 100 Feet Length Galvanised Steel | AD8WJD 4NCC6 20P100Galvanized0.038"SteelPerforated€27.79
DMC ICI-24 Hanging Strap 10ft L Copper Plated Steel | AD8WJL 4NCD4 ICI-24Copper Plated0.025"SteelPerforated€8.09
DMC 24CC100 Hanging Strap 100ft L Copper Plated Steel | AD8WJM 4NCD5 24CC100Copper Plated0.025"SteelPerforated€71.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DMC 24P100 Hanging Strap 100 Feet Length Galvanised Steel
€25.67 /unit