DIXON VEP4OF6 | BX7XBW

DIXON VEP4OF6 Female Plug

Item: BX7XBW Model: VEP4OF6
Limited Availability
€157.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Plug
Connection Size1/2" x 1 1/16"
Connection TypeQuick Disconnect x ORB
End Configuration Size1/2" x 3/4"
End Configuration TypeMale V Series QD Interchange x Female O Ring Boss
FinishZinc, Nickel Plated
Fitting TypePlug
GenderFemale
Hex Size38 mm
Length4.27"
MaterialSteel
Mfr. SeriesVEP Series
Outside Dia.1.86"
Pressure Rating5500 psi
ShapeStraight
Thread Size1 1/16"-12

Shipping Info:

Ship weight (kg) 0.7245
Ship length (cm)10.85
Country of OriginUS

Product Variants

ProductModelConnection SizeHex SizeOutside Dia.FinishFitting TypeGradePrice
DIXON V12F12-E | AM3KBH V12F12-E1 1/2" x 1 1/2"2 1/8"2.33"-Plug-€80.59
DIXON ST8F8 | AM7PZJ ST8F81" x 1"1 7/8"-Trivalent Chrome PlatedPlug-€105.30
DIXON ST4F4 | AM7WCK ST4F41/2" x 1/2"1 1/2"1.65"Trivalent Chrome PlatedPlug-€80.14
DIXON ST6F6 | AM7WCL ST6F63/4" x 3/4"1 3/4"-Trivalent Chrome PlatedPlug-€73.50
DIXON V2F2-E | AM8ZZV V2F2-E1/4" x 1/4"5/8"0.69"-Plug-€9.31
DIXON VEP10F10 | AN7NCY VEP10F101 1/4" x 1 1/4"2 3/16"2.73"Zinc, Nickel PlatedPlug-€221.30
DIXON VEP12F12 | AN7NDA VEP12F121 1/2" x 1 1/2"63 mm3.74"Zinc, Nickel PlatedPlug-€583.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON VEP4OF6 Female Plug
€157.67 /unit