DIXON TN300X4 | BX7WLB

DIXON TN300X4 Pipe Nipple, Threaded Both Ends

Item: BX7WLB Model: TN300X4
Limited Availability
€47.37 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
End Configuration Size3" x 3"
End Configuration TypeMNPT x MNPT
MaterialCarbon Steel
ShapeStraight

Shipping Info:

Ship weight (kg) 0.6975
Ship length (cm)10.16
Country of OriginCN

Product Variants

ProductModelMaterialConnection TypeShapeGradePrice
DIXON 1660215C | AK2NZG 1660215CBrassMNPT x MNPTStraight-€3.14
DIXON 1660415C | AK2NZJ 1660415CBrass-Straight-€4.82
DIXON 1660220C | AK2NZL 1660220CBrassMNPT x MNPTStraight-€4.84
DIXON 1660420C | AK2NZM 1660420CBrass-Straight-€5.61
DIXON 1660225C | AK2NZP 1660225CBrassMNPT x MNPTStraight-€5.54
DIXON 1660425C | AK2NZQ 1660425CBrass-Straight-€6.51
DIXON 1660230C | AK2NZR 1660230CBrassMNPT x MNPTStraight-€6.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON TN300X4 Pipe Nipple, Threaded Both Ends
€47.37 /unit