DIXON 1660220C | AK2NZL

DIXON 1660220C Long Pipe Nipple, Length 2 Inch, 1/8 Inch NPT Size, Brass

Item: AK2NZL Model: 1660220C
Limited Availability
€5.34 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Nipple
Connection Size1/8" x 1/8"
Connection TypeMNPT x MNPT
End Configuration Size1/8" x 1/8"
End Configuration TypeMNPT x MNPT
Fitting TypeNipple
GenderMale x Male
Length2"
MaterialBrass
ShapeStraight

Shipping Info:

Ship weight (kg) 0.018
Ship length (cm)5.08
Country of OriginUS

Product Variants

ProductModelMaterialConnection TypeShapeGradePrice
DIXON 1660215C | AK2NZG 1660215CBrassMNPT x MNPTStraight-€3.14
DIXON 1660415C | AK2NZJ 1660415CBrass-Straight-€4.82
DIXON 1660420C | AK2NZM 1660420CBrass-Straight-€5.61
DIXON 1660225C | AK2NZP 1660225CBrassMNPT x MNPTStraight-€5.54
DIXON 1660425C | AK2NZQ 1660425CBrass-Straight-€6.51
DIXON 1660230C | AK2NZR 1660230CBrassMNPT x MNPTStraight-€6.43
DIXON 1660235C | AK2UVC 1660235CBrassMNPT x MNPTStraight-€7.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 1660220C Long Pipe Nipple, Length 2 Inch, 1/8 Inch NPT Size, Brass
€5.34 /unit