DIXON TCM74 | AK2RWH

DIXON TCM74 Short Shank Male Coupling

Item: AK2RWH Model: TCM74
Limited Availability
€1.54 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Coupling
ColorWhite
Connection Size1/2" x 3/4"
Connection TypeHose Stem x GHT
End Configuration Size1/2" x 3/4"
End Configuration TypeHose Barb x Male GHT
Fitting TypeCoupling
For Use WithTCF74 Tuff-Lite Short Shank Female Coupling
GenderMale
Hex Size1 1/8"
Length1 25/32"
MaterialNylon
ShapeStraight

Shipping Info:

Ship weight (kg) 0.009
Ship length (cm)4.52
Country of OriginUS

Product Variants

ProductModelEnd Configuration SizeConnection TypePrice
DIXON BS63N | AK2QWC BS63N--€80.90
DIXON TCM73 | AK2RWG TCM733/8" x 3/4"Hose Stem x GHT€1.35
DIXON TCM75 | AK2RWJ TCM755/8" x 3/4"Hose Stem x GHT€1.40
DIXON TCM76 | AK2RWL TCM763/4" x 3/4"Hose Stem x GHT€1.45
DIXON TCF72 | AK2RWM TCF72-Hose Stem x GHT€2.48
DIXON TCF73 | AK2RWN TCF73-Hose Stem x GHT€2.48
DIXON TCF75 | AK2RWP TCF75-Hose Stem x GHT€2.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON TCM74 Short Shank Male Coupling
€1.54 /unit