Flat Shipping

Flat Shipping at €24.99 + VAT

FOREVERBOLT FBFHMSP83214P100 Machine Screw Flat 1/4 Inch Length 8-32 PK100 | AH7CHF 36RJ35

FOREVERBOLT FBFHMSP83214P100 Machine Screw, 8-32 Thread Size, SS, 1/4 In Lg., Std, NL-19, 100 Pk

Item: AH7CHF Model: FBFHMSP83214P100Cross Ref: 36RJ35
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
Drive Size#2
Drive TypePhillips
FinishNL-19
GradeGrade 18-8
Head Angle82°
Head Dia.0.285" to 0.312"
Head Height0.1"
Head TypeFlat
Length1/4"
MaterialStainless Steel
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Length1/4"
Thread Size#8-32
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard Machine Screw
DrivePhillips
Fastener Length1/4"
Head Width0.312"
Minimum Head Height0.1"
Minimum Head Width0.285"
Minimum Thread Length1/4"

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)1.52
Ship length (cm)7.87
Ship width (cm)4.32
Country of OriginTW

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Thread LengthDrive SizeThread StyleGradePkg. Qty.Price
FOREVERBOLT FBFHMSP632516P100 Machine Screw Flat 5/16 Inch Length 6-32 PK100 | AH7CHE 36RJ34 FBFHMSP632516P100#6-320.083"Coarse0.238" to 0.262"5/16"#2Fully ThreadedGrade 18-8100€33.46
FOREVERBOLT FBFHMSP83212P100 Machine Screw Flat 1/2 Inch Length 8-32 PK100 | AH7CHG 36RJ36 FBFHMSP83212P100#8-320.1"Coarse0.285" to 0.312"1/2"#2Fully ThreadedGrade 18-8100€39.05
FOREVERBOLT FBFHMSP83234P100 Machine Screw Flat 3/4 Inch Length 8-32 PK100 | AH7CHH 36RJ37 FBFHMSP83234P100#8-320.1"Coarse0.285" to 0.312"3/4"#2Fully ThreadedGrade 18-8100€38.05
FOREVERBOLT FBFHMSP83258P100 Machine Screw Flat 5/8 Inch Length 8-32 PK100 | AH7CHJ 36RJ38 FBFHMSP83258P100#8-320.1"Coarse0.285" to 0.312"5/8"#2Fully ThreadedGrade 18-8100€37.17
FOREVERBOLT FBFHMSP102412P100 Machine Screw Flat 1/2 Inch Length 10-24 PK100 | AH7CHK 36RJ39 FBFHMSP102412P100#10-240.116"Coarse0.333" to 0.362"1/2"#2Fully ThreadedGrade 18-8100€40.91
FOREVERBOLT FBFHMSP102434P100 Machine Screw Flat 3/4 Inch Length 10-24 PK100 | AH7CHL 36RJ40 FBFHMSP102434P100#10-240.116"Coarse0.333" to 0.362"3/4"#2Fully ThreadedGrade 18-8100€45.36
FOREVERBOLT FBFTFHMSP103212P100 Machine Screw Flat 1/2 Inch Length 10-32 PK100 | AH7CHM 36RJ41 FBFTFHMSP103212P100#10-320.116"Fine0.333" to 0.362"1/2"#2Fully ThreadedGrade 18-8100€43.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOREVERBOLT FBFHMSP83214P100 Machine Screw, 8-32 Thread Size, SS, 1/4 In Lg., Std, NL-19, 100 Pk
€46.03 /unit