DIXON T2S-400PL Weld Elbow, 90 Deg. Bend

Item: BX7URE Model: T2S-400PL
Limited Availability
€278.92 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow
Angle90°
Connection Size4" x 4"
Connection TypeWeld x Weld
End Configuration Size4" x 4"
End Configuration TypeWeld End x Weld End
FinishMechanical Polished
Fitting Type90 Degree Elbow
GradeGrade 316L
MaterialStainless Steel
Mfr. SeriesT2S Series
Special PropertiesPolished

Shipping Info:

Ship weight (kg) 1.7055
Ship height (cm)20.32
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelConnection TypeMaterialPrice
DIXON T2KS-150PL | BX6HQZ T2KS-150PLWeld x WeldStainless Steel€38.08
DIXON T2KS-100PL | BX6KHJ T2KS-100PLWeld x WeldStainless Steel€28.84
DIXON T2S-100PL | BX6KHL T2S-100PLWeld x WeldStainless Steel€30.40
DIXON T2KS-050PL | BX7UQC T2KS-050PLWeld x WeldStainless Steel€34.02
DIXON T2KS-075PM | BX7UQD T2KS-075PMWeld x WeldStainless Steel€47.12
DIXON T2KS-050PM | BX7UQG T2KS-050PMWeld x WeldStainless Steel€47.12
DIXON T2KS-200PL | BX7UQJ T2KS-200PLWeld x WeldStainless Steel€51.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON T2S-400PL Weld Elbow, 90 Deg. Bend
€278.92 /unit