DIXON T2KS-075PM Weld Elbow, 45 Deg. Bend

Item: BX7UQD Model: T2KS-075PM
Limited Availability
€54.37 /unit
This product can only be shipped in multiples of 2
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow
Connection Size3/4" x 3/4"
Connection TypeWeld x Weld
FinishElectro, Mechanical Polished
Fitting Type45 Degree Elbow
GradeGrade 316L
MaterialStainless Steel
Mfr. SeriesT2KS Series

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)5.72
Ship width (cm)5.72
Country of OriginUS

Product Variants

ProductModelConnection TypeMaterialPrice
DIXON T2KS-150PL | BX6HQZ T2KS-150PLWeld x WeldStainless Steel€38.08
DIXON T2KS-100PL | BX6KHJ T2KS-100PLWeld x WeldStainless Steel€28.84
DIXON T2S-100PL | BX6KHL T2S-100PLWeld x WeldStainless Steel€30.40
DIXON T2KS-050PL | BX7UQC T2KS-050PLWeld x WeldStainless Steel€34.02
DIXON T2KS-050PM | BX7UQG T2KS-050PMWeld x WeldStainless Steel€47.12
DIXON T2KS-200PL | BX7UQJ T2KS-200PLWeld x WeldStainless Steel€51.82
DIXON T2KS-075PL | BX7UQK T2KS-075PLWeld x WeldStainless Steel€33.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON T2KS-075PM Weld Elbow, 45 Deg. Bend
€54.37 /unit