DIXON T2CM-400PL Elbow, 90 Deg. Clamp x Weld Elbow

Item: BX7UHQ Model: T2CM-400PL
Limited Availability
€309.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow
Connection Size4" x 4"
Connection TypeClamp x Weld
FinishMechanical Polished
Fitting Type90 Degree Elbow
GradeGrade 316L
MaterialStainless Steel
Mfr. SeriesT2CM Series

Shipping Info:

Ship weight (kg) 1.5885
Ship height (cm)20.32
Ship width (cm)16.84
Country of OriginUS

Product Variants

ProductModelConnection TypeMaterialPrice
DIXON T2CM-075PL | AN3CDH T2CM-075PLClamp x WeldStainless Steel€46.94
DIXON T2CM-400PM | AN8DET T2CM-400PMClamp x WeldStainless Steel€352.45
DIXON T2CMP-050PL | AP2KVP T2CMP-050PLClamp x ClampStainless Steel€56.91
DIXON T2CM-300PM | BX7UHJ T2CM-300PMClamp x WeldStainless Steel€192.28
DIXON T2CM-050PL | BX7UHK T2CM-050PLClamp x WeldStainless Steel€48.00
DIXON T2CM-050PM | BX7UHL T2CM-050PMClamp x WeldStainless Steel€62.59
DIXON T2CM-150PM | BX7UHM T2CM-150PMClamp x WeldStainless Steel€81.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON T2CM-400PL Elbow, 90 Deg. Clamp x Weld Elbow
€309.29 /unit