DIXON T2CMP-050PL Clamp Elbow, 90 Deg. Bend

Item: AP2KVP Model: T2CMP-050PL
Limited Availability
€62.76 /unit
This product can only be shipped in multiples of 2
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow
Connection Size1/2" x 1/2"
Connection TypeClamp x Clamp
FinishMechanical Polished
Fitting Type90 Degree Elbow
GradeGrade 316L
MaterialStainless Steel
Mfr. SeriesT2CMP Series

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)4.14
Ship width (cm)4.14
Country of OriginUS

Product Variants

ProductModelConnection TypeMaterialPrice
DIXON T2CM-075PL | AN3CDH T2CM-075PLClamp x WeldStainless Steel€46.94
DIXON T2CM-400PM | AN8DET T2CM-400PMClamp x WeldStainless Steel€352.45
DIXON T2CM-300PM | BX7UHJ T2CM-300PMClamp x WeldStainless Steel€192.28
DIXON T2CM-050PL | BX7UHK T2CM-050PLClamp x WeldStainless Steel€48.00
DIXON T2CM-050PM | BX7UHL T2CM-050PMClamp x WeldStainless Steel€62.59
DIXON T2CM-150PM | BX7UHM T2CM-150PMClamp x WeldStainless Steel€81.19
DIXON T2CM-200PM | BX7UHN T2CM-200PMClamp x WeldStainless Steel€108.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON T2CMP-050PL Clamp Elbow, 90 Deg. Bend
€62.76 /unit