DIXON T200 | AK2FYH

DIXON T200 NPT Threaded Flange, 150 LB. ASA Forged

Item: AK2FYH Model: T200
Limited Availability
€59.08 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Flange
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeFlange
Connection Size2"
GenderFemale
MaterialCarbon Steel
No. Of Bolt Holes4
Nominal Pipe Size2"
Overall Length1"
Pipe Fitting MaterialCarbon Steel
Pressure Rating150 lbs.
TypeFlange

Shipping Info:

Ship weight (kg) 2.358
Ship length (cm)2.54
Country of OriginTW

Product Variants

ProductModelMaterialNominal Pipe SizeDiameterTypeGradeOverall LengthPrice
DIXON T100 | AK2FYE T100Carbon Steel--Flange--€41.82
DIXON T125 | AK2FYF T125Carbon Steel--Flange--€41.82
DIXON T150 | AK2FYG T150Carbon Steel--Flange--€47.73
DIXON T250 | AK2FYJ T250Carbon Steel--Flange--€58.45
DIXON T400 | AK2FYK T400Carbon Steel4"-Flange--€94.58
DIXON T500 | AK2FYL T500Carbon Steel--Flange--€107.87
DIXON T600 | AK2FYM T600Carbon Steel6"-Flange--€146.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON T200 NPT Threaded Flange, 150 LB. ASA Forged
€59.08 /unit