DIXON STBC625 | AM7FMA

DIXON STBC625 Clamp, T Bolt, 6.016 In to 6.312 In Mounting Hole Dia., 3/4 In Band Wd., SS, 0.025 InThk.

Item: AM7FMA Model: STBC625
Limited Availability
€15.11 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemClamp
Band Width3/4"
MaterialStainless Steel
Mounting Hole Dia.6.016" to 6.312"
System Of MeasurementImperial
Thickness0.025"
TypeT Bolt Clamp

Shipping Info:

Ship weight (kg) 0.1125
Ship width (cm)1.91
Country of OriginUS

Product Variants

ProductModelThicknessMounting Hole Dia.Max. Clamp Dia.Min. Clamp Dia.Torque RatingSizeTypeMaterialPrice
DIXON TBC275 | AK3VVF TBC2750.025"2.516" to 2.812"----T Bolt ClampStainless Steel€6.80
DIXON TBC500 | AK3VVG TBC5000.025"4.766" to 5.062"5.06"4 3/4"65 lbs.-in.5"T Bolt ClampStainless Steel€9.33
DIXON TBC525 | AK3VVH TBC5250.025"5.016" to 5.312"----T Bolt ClampStainless Steel€9.39
DIXON TBC550 | AK3VVJ TBC5500.025"5.266" to 5.562"5 14/25"5 1/4"65 lbs.-in.5 1/2"T Bolt ClampStainless Steel€9.50
DIXON TBC575 | AK3VVK TBC5750.025"5.516" to 5.812"5.81"5 1/2"65 lbs.-in.5 3/4"T Bolt ClampStainless Steel€9.62
DIXON TBC625 | AK3VVL TBC6250.025"6.016" to 6.312"----T Bolt ClampStainless Steel€10.06
DIXON TBC650 | AK3VVM TBC6500.025"6.266" to 6.562"6 14/25"6 1/4"65 lbs.-in.6 1/2"T Bolt ClampStainless Steel€10.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON STBC625 Clamp, T Bolt, 6.016 In to 6.312 In Mounting Hole Dia., 3/4 In Band Wd., SS, 0.025 InThk.
€15.11 /unit