DIXON ST3BF3 | BX7TZQ

DIXON ST3BF3 Interchange Female Plug

Item: BX7TZQ Model: ST3BF3
Limited Availability
€67.62 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Plug
Connection Size3/8" x 3/8"
Connection TypeQuick Disconnect x BSPP
FinishTrivalent Chrome Plated
Fitting TypePlug
GenderFemale
Hex Size1"
Length2 8/25"
MaterialSteel
Outside Dia.1 12/25"
Pressure Rating10000 psi
Temperature Rating-40°F to +250°F
Thread Size3/8"-19

Shipping Info:

Ship height (cm)3.76
Ship width (cm)3.76
Country of OriginUS

Product Variants

ProductModelConnection SizeHex SizeOutside Dia.FinishFitting TypeGradePrice
DIXON V12F12-E | AM3KBH V12F12-E1 1/2" x 1 1/2"2 1/8"2.33"-Plug-€80.59
DIXON ST8F8 | AM7PZJ ST8F81" x 1"1 7/8"-Trivalent Chrome PlatedPlug-€105.30
DIXON ST4F4 | AM7WCK ST4F41/2" x 1/2"1 1/2"1.65"Trivalent Chrome PlatedPlug-€80.14
DIXON ST6F6 | AM7WCL ST6F63/4" x 3/4"1 3/4"-Trivalent Chrome PlatedPlug-€73.50
DIXON V2F2-E | AM8ZZV V2F2-E1/4" x 1/4"5/8"0.69"-Plug-€9.31
DIXON VEP10F10 | AN7NCY VEP10F101 1/4" x 1 1/4"2 3/16"2.73"Zinc, Nickel PlatedPlug-€221.30
DIXON VEP12F12 | AN7NDA VEP12F121 1/2" x 1 1/2"63 mm3.74"Zinc, Nickel PlatedPlug-€583.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON ST3BF3 Interchange Female Plug
€67.62 /unit