DIXON SSLBV200SP | AL8CYK

DIXON SSLBV200SP Stainless Steel Ball Valve Reduced Port, Locking Handle, 1000 PSI Wog

Item: AL8CYK Model: SSLBV200SP
Limited Availability
€147.28 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Actuator TypeLocking Handle
GradeGrade 316
MaterialStainless Steel
Nominal Size2"
Pressure Rating1000 psi
Product TypeBall Valve
Temp. Range-20°F to +356°F
Trim MaterialRPTFE

Shipping Info:

Ship weight (kg) 1.4018
Country of OriginUS

Product Variants

ProductModelPressure RatingNominal SizeTemp. RangeGradeActuator TypeTrim MaterialMaterialPrice
DIXON SSLBV50SP | AL2PQW SSLBV50SP1000 psi1/2"-20°F to +356°FGrade 316Locking HandleRPTFEStainless Steel€29.83
DIXON SSLBV100 | AL2ZVC SSLBV1001000 psi1"-20°F to +356°FGrade 316Locking HandleRPTFEStainless Steel€130.06
DIXON SSLBV125SP | AL2ZVD SSLBV125SP1000 psi1 1/4"-20°F to +356°FGrade 316Locking HandleRPTFEStainless Steel€65.23
DIXON SSLBV25 | AL4JXH SSLBV251000 psi1/4"-20°F to +356°FGrade 316Locking HandleRPTFEStainless Steel€61.06
DIXON SSLBV38 | AL4JXJ SSLBV381000 psi3/8"-20°F to +356°FGrade 316Locking HandleRPTFEStainless Steel€41.53
DIXON SSLBV50 | AL4JXK SSLBV501000 psi1/2"-20°F to +356°FGrade 316Locking HandleRPTFEStainless Steel€61.86
DIXON SSLBV75 | AL4JXL SSLBV751000 psi3/4"-20°F to +356°FGrade 316Locking HandleRPTFEStainless Steel€90.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON SSLBV200SP Stainless Steel Ball Valve Reduced Port, Locking Handle, 1000 PSI Wog
€147.28 /unit