DIXON SSLBV50 | AL4JXK

DIXON SSLBV50 Stainless Steel Ball Valve Full Port, Locking Handle, 1000 PSI Wog

Item: AL4JXK Model: SSLBV50Cross Ref: 58DC09
Limited Availability
€76.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Actuator TypeLocking Handle
Ball Valve Basic Body MaterialStainless Steel
Ball Valve Product GroupManual
GradeGrade 316
MaterialStainless Steel
Nominal Size1/2"
Pressure Rating1000 psi
Product TypeBall Valve
Stem TypeBlowout Proof
Temp. Range-20°F to +356°F
Trim MaterialRPTFE

Shipping Info:

Ship weight (kg) 0.3015
Country of OriginCN

Product Variants

ProductModelPressure RatingNominal SizeTemp. RangeGradeActuator TypeTrim MaterialMaterialPrice
DIXON SSLBV50SP | AL2PQW SSLBV50SP1000 psi1/2"-20°F to +356°FGrade 316Locking HandleRPTFEStainless Steel€29.83
DIXON SSLBV100 | AL2ZVC SSLBV1001000 psi1"-20°F to +356°FGrade 316Locking HandleRPTFEStainless Steel€130.06
DIXON SSLBV125SP | AL2ZVD SSLBV125SP1000 psi1 1/4"-20°F to +356°FGrade 316Locking HandleRPTFEStainless Steel€65.23
DIXON SSLBV25 | AL4JXH SSLBV251000 psi1/4"-20°F to +356°FGrade 316Locking HandleRPTFEStainless Steel€61.06
DIXON SSLBV38 | AL4JXJ SSLBV381000 psi3/8"-20°F to +356°FGrade 316Locking HandleRPTFEStainless Steel€41.53
DIXON SSLBV75 | AL4JXL SSLBV751000 psi3/4"-20°F to +356°FGrade 316Locking HandleRPTFEStainless Steel€90.33
DIXON SSLBV125 | AL4JXM SSLBV1251000 psi1 1/4"-20°F to +356°FGrade 316Locking HandleRPTFEStainless Steel€136.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON SSLBV50 Stainless Steel Ball Valve Full Port, Locking Handle, 1000 PSI Wog
€76.43 /unit