DIXON SCVL6 Safety Check Valve

Item: AN2MUQ Model: SCVL6
Limited Availability
€123.12 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCheck Valve
End Configuration Size3/4" x 3/4"
End Configuration TypeMNPT x FNPT
Flow Rate72-88 SCFM
MaterialBrass
Nominal Size3/4"
Pressure Rating350 psi
Product TypeCheck Valve
SeriesSCV Series
ShapeStraight
Temperature Rating250°F
Width3 9/16"

Shipping Info:

Ship weight (kg) 0.468
Ship length (cm)9.04
Country of OriginUS

Product Variants

ProductModelConnection TypePressure RatingGradeTrim MaterialHeightFlow RateShapePrice
DIXON SCVH8 | AL2DDD SCVH8------Straight€146.15
DIXON 860 | AL2XNT 860-------€478.88
DIXON 61-103 | AL2ZTR 61-103-400 psi--1 1/8"--€69.27
DIXON SWCV200 | AL4FNA SWCV200-200 psi-----€95.41
DIXON SCVS8 | AL4NGP SCVS8------Straight€126.22
DIXON SWCV50 | AL6CPL SWCV50-200 psi-----€19.63
DIXON SWCV100 | AL6MHW SWCV100-200 psi-----€34.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON SCVL6 Safety Check Valve
€123.12 /unit