DIXON SBC400ALMNPT | BX7RVG

DIXON SBC400ALMNPT Industrial Safety Breakaway Coupling, Aluminium, 4 Inch Size, MNPT x MNPT

Item: BX7RVG Model: SBC400ALMNPT
Limited Availability
€2,883.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Coupling
Flow800 GPM
Length12.9"
MaterialAluminum
Operating Pressure230 psi
Size4"
Width8.3"

Shipping Info:

Ship length (cm)32.77
Ship width (cm)21.08
Country of OriginUS

Product Variants

ProductModelMaterialOperating PressureSizeConnection TypeGradeShapePrice
DIXON MSBC200SS | BX7LAK MSBC200SSStainless Steel360 psi2"FNPT x FNPTGrade 316Straight€2,237.72
DIXON MSBC300SSMNPT | BX7LAL MSBC300SSMNPT------€4,130.64
DIXON MSBC200SSFL | BX7LAM MSBC200SSFLStainless Steel360 psi2"-Grade 316-€3,431.84
RFQ
DIXON MSBC300SS | BX7LAN MSBC300SSStainless Steel360 psi3"FNPT x FNPTGrade 316Straight€3,959.45
DIXON MSBC400SS | BX7LAP MSBC400SSStainless Steel360 psi4"-Grade 316Straight€6,349.90
DIXON MSBC300SSFL | BX7LAQ MSBC300SSFLStainless Steel360 psi3"-Grade 316-€5,502.91
DIXON MSBC600SSFL | BX7LAR MSBC600SSFLStainless Steel360 psi6"-Grade 316-€21,493.34
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON SBC400ALMNPT Industrial Safety Breakaway Coupling, Aluminium, 4 Inch Size, MNPT x MNPT
€2,883.67 /unit