MAIN FILTER INC. MF0885772 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Seal, 3.14 Inch Height | CG4XMZ E132RN2010

MAIN FILTER INC. MF0885772 E132RN2010 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Seal, 3.14 Inch Height

Item: CG4XMZ Model: MF0885772Cross Ref: E132RN2010
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.024"
Bottom O.d.1.732"
Capacity5.89g
Cracking Pressure435 psi
Filter MediaGlass
Filter Rating10 µm
Filter Size60 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Height3.14"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Top I.d.0.787"
Top O.d.1.732"

Product Details:

    • Repalcement MAHLE E132RN2010

Product Variants

ProductModelTop I.d.Top O.d.HeightBottom O.d.Bottom I.d.Filter SizeCapacityFilter MediaPrice
MAIN FILTER INC. MF0034405 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Seal, 5.62 Inch Height | CF6UAB MART MF00344051.004"2.087"-2.087"1.299"161 sq. in.15.75gGlass-
RFQ
MAIN FILTER INC. MF0034516 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Seal, 3.14 Inch Height | CF6UAU MART MF00345160.787"1.732"3.14"1.732"1.024"60 sq. in.5.89gGlass-
RFQ
MAIN FILTER INC. MF0034541 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Seal, 8.74 Inch Height | CF6UAW MART MF00345411.496"2.913"8.74"2.913"1.811"399 sq. in.39.06gGlass-
RFQ
MAIN FILTER INC. MF0034553 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Seal, 1.96 Inch Height | CF6UAZ MART MF00345530.787"1.732"1 24/25"1.732"1.024"37 sq. in.3.58gGlass-
RFQ
MAIN FILTER INC. MF0034592 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Seal, 5.82 Inch Height | CF6UBF MART MF00345921.496"2.913"5.82"2.913"1.811"--Glass-
RFQ
MAIN FILTER INC. MF0034636 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Seal, 1.96 Inch Height | CF6UBP MART MF00346360.65"1.634"1 24/25"1.634"0.65"36 sq. in.3.49gGlass-
RFQ
MAIN FILTER INC. MF0166518 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Seal, 5.62 Inch Height | CF7JRW 190H10LLP MF01665181.004"2.087"-2.087"1.299"161 sq. in.15.75gGlass-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0885772 E132RN2010 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Seal, 3.14 Inch Height