DIXON RST35A Combination Nipple, BSPT Threaded End

Item: BX7QDG Model: RST35ACross Ref: 55EU70
Limited Availability
€170.45 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Nipple
Connection Size3" x 3"
Connection TypeHose x BSPT
Fitting MovementRigid
Fitting Size3" x 3"
Fitting StyleNipple
Fitting TypeNipple
GradeGrade 316
Hose Fitting A GenderMale
Hose Fitting A TypeHose Barb
Hose Fitting B GenderMale
Includes Shut OffNo
MaterialStainless Steel
Nipple Grip TypeNo Knurl
ReusableYes
Vacuum RatingNot Rated
Barb Size3 1/32"
Fitting Connection TypeHose Barb x BSPT
Fitting Material316 Stainless Steel x 316 Stainless Steel
Fitting ShapeStraight
For Hose I.d.3"
Hose Fitting A Connection TypeHose Barb
Hose Fitting A Size3"
Hose Fitting B Connection TypeBSPT
Hose Fitting B Size3"
Thread Size3"
Thread TypeBSPT

Shipping Info:

Ship weight (kg) 1.197
Ship length (cm)15.24
Country of OriginUS

Product Variants

ProductModelConnection TypeThread SizeBarb SizeConnection SizeFinishFitting SizeFor Hose I.d.Includes Shut OffPrice
DIXON RST30 | AK2HMD RST30--------€89.54
DIXON ST1 | AK2RPH ST1Hose Barb x MNPT--1/2" x 1/2"Unplated---€10.51
DIXON ST5 | AK2RPJ ST5Hose Barb x MNPT--3/4" x 3/4"Unplated---€10.49
DIXON ST10 | AK2RPK ST10Hose Barb x MNPT--1" x 1"Unplated---€12.46
DIXON ST15 | AK2RPL ST15Hose Barb x MNPT--1 1/4" x 1 1/4"Unplated---€13.82
DIXON ST20 | AK2RPM ST20Hose Barb x MNPT--1 1/2" x 1 1/2"Unplated---€15.40
DIXON ST25 | AK2RPP ST25Hose Barb x MNPT--2" x 2"Unplated---€19.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON RST35A Combination Nipple, BSPT Threaded End
€170.45 /unit