DIXON RDL600EZ Cam and Groove Coupler x 150# Flange

Item: BX7PFK Model: RDL600EZ
Limited Availability
€1,317.98 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Adapter
Break Quantity0
Connection Size6" x 6"
Connection TypeFemale Fitting x Flange
Diameter11"
For Use With#150 Flange
GenderFemale
GradeGrade 316
Length8 1/32"
MaterialStainless Steel
Pressure Rating75 psi
SealNitrile Rubber
Thickness1"
TypeCoupler

Shipping Info:

Ship weight (kg) 16.2
Ship length (cm)20.4
Country of OriginUS

Product Variants

ProductModelConnection TypeBody MaterialCoupling ComponentCoupling TypeGasket MaterialPrice
DIXON 200-AL-AL Flange Adapter 2 Inch 125 Psi Aluminium | AB8QDH 26W677 200-AL-ALFlangeAluminumPlug--€154.80
DIXON 300-AL-AL Flange Adapter 3 x 3 Inch 125 Psi Aluminium | AB8QDJ 26W678 300-AL-ALFlangeAluminumPlug--€166.18
DIXON 400-AL-AL Flange Adapter 4 x 4 Inch 100 Psi Aluminium | AB8QDK 26W679 400-AL-ALMale Fitting x FlangeAluminum-AL-€222.88
DIXON 400-AL-SS Flange Adapter 4 x 4 Inch 100 Psi Ss | AB8QDN 26W682 400-AL-SSMale Fitting x FlangeStainless Steel-AL-€665.22
DIXON 300-DL-AL Flange Coupler 3 x 3 Inch 125 Psi Aluminium | AB8QDQ 26W684 300-DL-ALFlangeAluminumSocket-Nitrile€307.99
DIXON 400-A-SS | AK2QLJ 400-A-SSFemale Fitting x MNPT----€179.11
DIXON 600-AL-AL | AL2XNQ 600-AL-ALMale Fitting x Flange----€221.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON RDL600EZ Cam and Groove Coupler x 150# Flange
€1,317.98 /unit