DIXON NZMMEG5P-040 | BX7LYN

DIXON NZMMEG5P-040 Spray/Soap Nozzle, Multi-Pack, High Pressure

Item: BX7LYN Model: NZMMEG5P-040
Limited Availability
€48.74 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemNozzle
Flow Rate1.79 GPM
Nozzle Size#4
Pipe Connection TypeMEG
Pipe Size1/4"
Spray Pattern0°, 15°, 25°, 40°, 65°

Shipping Info:

Ship weight (kg) 0.1125
Country of OriginUS

Product Variants

ProductModelNozzle SizeSpray PatternFlow RateMaterialPrice
DIXON NZ1504 | AM4VJW NZ1504#415°-Steel€17.07
DIXON NZ4004 | AM4VJX NZ4004#440°-Steel€17.07
DIXON MSP4PAK | AM4VQH MSP4PAK----€51.32
DIXON NZ4040S | AM7HPE NZ4040S----€13.70
DIXON NZ8040S | AM7HPF NZ8040S----€11.52
DIXON MSP440 | AM8BWQ MSP440#440°--€17.62
DIXON MSP425 | AM8BYE MSP425#425°--€17.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON NZMMEG5P-040 Spray/Soap Nozzle, Multi-Pack, High Pressure
€48.74 /unit