DIXON N54-30S30T | BX7LMK

DIXON N54-30S30T Rocker Lug, Style N54, Swivel Female x Male

Item: BX7LMK Model: N54-30S30T
Limited Availability
€316.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLug
Connection Size3" x 3"
Connection TypeFNPT x NPSH
End Configuration Size3" x 3"
End Configuration TypeFemale NPS x MNPT
FinishAnodized, Hard Coated
Fitting TypeRocker Lug Adapter
GenderFemale x Male
MaterialAluminum
ShapeStraight

Shipping Info:

Ship weight (kg) 0.8096
Country of OriginUS

Product Variants

ProductModelConnection TypeFinishFitting TypePrice
DIXON N36-25F25F | AN6CBW N36-25F25FNSTAnodized, Hard CoatedRocker Lug Adapter€70.46
DIXON N36-20T25F | BX6HFC N36-20T25FMNPT x NSTAnodized, Hard CoatedRocker Lug Adapter€70.46
DIXON N37-25F20T | BX6HZG N37-25F20TNST x MNPTAnodized, Hard CoatedRocker Lug Adapter€68.38
DIXON N53-45F40T | BX6KDD N53-45F40TFNPT x NSTAnodized, Hard CoatedRocker Lug Adapter€275.99
DIXON N37-10F07G | BX6KDF N37-10F07GNST x GHTAnodized, Hard CoatedRocker Lug Adapter€68.38
DIXON N37-10S07G | BX6KDJ N37-10S07GNPSH x GHTAnodized, Hard CoatedRocker Lug Adapter€68.38
DIXON N54-25F20T | BX6KDK N54-25F20TFNPT x NSTAnodized, Hard CoatedRocker Lug Adapter€137.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON N54-30S30T Rocker Lug, Style N54, Swivel Female x Male
€316.67 /unit