DIXON MH16 | AK2QCG

DIXON MH16 Worm Gear Clamp, Miniature

Item: AK2QCG Model: MH16
Limited Availability
€2.46 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorm Gear Hose Clamp
GradeGrade 300
Locking StyleScrew Lock
MaterialStainless Steel
Max. Clamp Dia.1 1/2"
Min. Clamp Dia.15/16"
SeriesMH Series
Torque Rating15 lbs.-in.
Width5/16"

Shipping Info:

Ship weight (kg) 0.009
Ship width (cm)0.79
Country of OriginUS

Product Variants

ProductModelMaterialPrice
DIXON HS60 | AK2GTR HS60Stainless Steel, Steel€4.21
DIXON HS104 | AK2GTT HS104Stainless Steel€5.45
DIXON HS128 | AK2GTU HS128Stainless Steel, Steel€6.39
DIXON HS152 | AK2GTW HS152Stainless Steel, Steel€8.90
DIXON HS188 | AK2GTX HS188Stainless Steel, Steel€7.80
DIXON HS200 | AK2GTY HS200Stainless Steel, Steel€8.16
DIXON HS212 | AK2GTZ HS212Stainless Steel, Steel€8.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON MH16 Worm Gear Clamp, Miniature
€2.46 /unit