DIXON MGC16 Marine Grade Worm Gear Clamp

Item: AN7FWU Model: MGC16
Limited Availability
€5.37 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorm Gear Hose Clamp
Hose Od From11/16"
Hose Od To1-1/2"
Material316 Marine Grade Stainless Steel
Torque60 in. lbs. Maximum
Width1/2"

Shipping Info:

Ship weight (kg) 0.0225
Ship width (cm)1.27
Country of OriginUS

Product Variants

ProductModelMaterialPrice
DIXON HS60 | AK2GTR HS60Stainless Steel, Steel€4.21
DIXON HS104 | AK2GTT HS104Stainless Steel€5.45
DIXON HS128 | AK2GTU HS128Stainless Steel, Steel€6.39
DIXON HS152 | AK2GTW HS152Stainless Steel, Steel€8.90
DIXON HS188 | AK2GTX HS188Stainless Steel, Steel€7.80
DIXON HS200 | AK2GTY HS200Stainless Steel, Steel€8.16
DIXON HS212 | AK2GTZ HS212Stainless Steel, Steel€8.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON MGC16 Marine Grade Worm Gear Clamp
€5.37 /unit