DIXON K12 | AK2HLV

DIXON K12 Universal Preformed Band Clamp, 3 Inch I.D., 50 per box, Galvanised Steel

Item: AK2HLV Model: K12
Limited Availability
€3.89 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Clamp
Clamp Id3"(76.2 mm)
MaterialGalvanized Steel
Thickness.031"
Width5/8"

Shipping Info:

Ship weight (kg) 0.0765
Ship width (cm)1.6
Country of OriginUS

Product Variants

ProductModelMin. Dia.GradeFinishTypePrice
DIXON F3 | AK2GRE F313/16"-Galvanized-€1.68
DIXON F311 | AK2GRF F3111 3/8"-Galvanized-€1.85
DIXON KS4 | AK2GRG KS41"Grade 300--€4.21
DIXON F5 | AK2GRH F51 1/4"-Galvanized-€1.93
DIXON F6 | AK2GRJ F61 1/2"-Galvanized-€2.42
DIXON KS311 | AK2GRK KS3111 3/8"Grade 300--€2.89
DIXON F7 | AK2GRL F71 3/4"-Galvanized-€2.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON K12 Universal Preformed Band Clamp, 3 Inch I.D., 50 per box, Galvanised Steel
€3.89 /unit