DIXON JX49 Clamp, Bolt, Zn Plated, 1 7/16 In To 1 17/32 In Mounting Hole Dia., 3 In Band Wd.

Item: BX7YDD Model: JX49
Limited Availability
€17.70 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemClamp
Band Width3"
FinishZinc Plated
Locking StyleBolt
MaterialIron
Max. Clamp Dia.1 17/32"
Min. Clamp Dia.1 7/16"
Mounting Hole Dia.1 28/64" to 1 34/64"
System Of MeasurementImperial
Thickness1"
Torque Rating21 lbs.-ft.
TypeBolt Clamp
Width3"

Shipping Info:

Ship weight (kg) 0.315
Ship length (cm)7.62
Country of OriginUS

Product Variants

ProductModelTypeClamping Dia.ThicknessMounting Hole Dia.Band WidthMax. Clamp Dia.Min. Clamp Dia.Torque RatingPrice
DIXON DL328 | AL7CZA DL328Bolt Clamp--2 4/64" to 2 24/64"-3 3/8"3 1/16"60 lbs.-ft.€26.23
DIXON DL32 | BX6HKM DL32Hydralic Suction And Return Line Hose Clamp2"1"2 20/64" to 2 40/64"-2 5/8"2 5/16"40 lbs.-ft.€17.78
DIXON DL275 | BX6JWN DL275Bolt Clamp--2 32/64" to 2 48/64"-2 3/4"2 1/2"40 lbs.-ft.€23.24
DIXON DL350 | BX6JWP DL350Bolt Clamp--2 16/64" to 2 32/64"-3 1/2"3 1/4"60 lbs.-ft.€25.28
DIXON DL24 | BX6JWT DL24Bolt Clamp1 1/2"-2 7/64" to 2 19/64"-2 19/64"2 7/64"27 lbs.-ft.€20.54
DIXON DL20 | BX7DRN DL20Bolt Clamp1 1/4"-1 3/64" to 1 48/64"-2 3/64"1 3/4"27 lbs.-ft.€19.16
DIXON DL14 | BX7DRQ DL14Bolt Clamp1"-1 12/64" to 1 40/64"-1 5/8"1 5/8"40 lbs.-ft.€16.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON JX49 Clamp, Bolt, Zn Plated, 1 7/16 In To 1 17/32 In Mounting Hole Dia., 3 In Band Wd.
€17.70 /unit