Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON HT6BF6 | BX7JEY

DIXON HT6BF6 ISO-FF Plug, BSPP Thread, 3/4 Inch Thread, Steel

Item: BX7JEY Model: HT6BF6
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€97.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
Connection Size3/4" x 3/4"
Connection TypeQuick Disconnect x BSPP
Fitting TypePlug
GenderFemale
Hex Size1 1/2"
Length3.42"
MaterialSteel
Outside Dia.1.65"
SeriesHT Series
Thread Size3/4"-14

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)4.19
Ship length (cm)8.69
Ship width (cm)4.19
Country of OriginUS

Product Variants

ProductModelMaterialOutside Dia.FinishPrice
DIXON H2M3 | BX7HHH H2M3Steel--€18.80
DIXON H4M6-S | BX7HJL H4M6-SStainless Steel--€95.54
RFQ
DIXON H4F4-HV | BX7HJV H4F4-HVSteel--€26.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON HT6BF6 ISO-FF Plug, BSPP Thread, 3/4 Inch Thread, Steel
€97.13 /unit