DIXON HSS200 Worm Gear Clamp, Stainless Steel Band, 9/16 Inch Size

Item: AK2QAJ Model: HSS200
Limited Availability
€11.06 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorm Gear Hose Clamp
Component MaterialStainless Steel screw
Hose Od From10-8/64"(257 mm)
Hose Od To13"(330 mm)
MaterialSAE 300 Series Stainless Steel
StyleStyle HSS
Torque50 in. lbs.
Width9/16"

Shipping Info:

Ship weight (kg) 0.0855
Ship width (cm)1.42
Country of OriginUS

Product Variants

ProductModelMaterialPrice
DIXON HS60 | AK2GTR HS60Stainless Steel, Steel€4.21
DIXON HS104 | AK2GTT HS104Stainless Steel€5.45
DIXON HS128 | AK2GTU HS128Stainless Steel, Steel€6.39
DIXON HS152 | AK2GTW HS152Stainless Steel, Steel€8.90
DIXON HS188 | AK2GTX HS188Stainless Steel, Steel€7.80
DIXON HS200 | AK2GTY HS200Stainless Steel, Steel€8.16
DIXON HS212 | AK2GTZ HS212Stainless Steel, Steel€8.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON HSS200 Worm Gear Clamp, Stainless Steel Band, 9/16 Inch Size
€11.06 /unit