Flat Shipping

Flat Shipping at €24.99 + VAT

DIXON HS28 | AK2QAT

DIXON HS28 Worm Gear Clamp, 1/2 Inch Size, 1-5/16 to 2-1/4 Inch Size, Stainless Steel Band

Item: AK2QAT Model: HS28Cross Ref: 58CW34
Limited Availability
€3.66 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorm Gear Hose Clamp
FinishZinc Plated
GradeGrade 300
Locking StyleScrew Lock
MaterialStainless Steel, Steel
Max. Clamp Dia.2 1/4"
Min. Clamp Dia.1 5/16"
SeriesHS Series
Torque Rating50 lbs.-in.
Width1/2"

Shipping Info:

Ship weight (kg) 0.027
Ship width (cm)1.27
Country of OriginUS

Product Variants

ProductModelMaterialPrice
DIXON HS60 | AK2GTR HS60Stainless Steel, Steel€4.21
DIXON HS104 | AK2GTT HS104Stainless Steel€5.45
DIXON HS128 | AK2GTU HS128Stainless Steel, Steel€6.39
DIXON HS152 | AK2GTW HS152Stainless Steel, Steel€8.90
DIXON HS188 | AK2GTX HS188Stainless Steel, Steel€7.80
DIXON HS200 | AK2GTY HS200Stainless Steel, Steel€8.16
DIXON HS212 | AK2GTZ HS212Stainless Steel, Steel€8.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON HS28 Worm Gear Clamp, 1/2 Inch Size, 1-5/16 to 2-1/4 Inch Size, Stainless Steel Band
€3.66 /unit