DIXON HDPE200BU | BX7JBP

DIXON HDPE200BU High Density Polyethylene Coupling, 2 Inch Nominal Size, 2.375 Inch Pipe O.D.

Item: BX7JBP Model: HDPE200BU
Limited Availability
€439.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Connection Size2"
Connection TypeGrooved
Fitting TypeCoupling
MaterialDuctile Iron
Outside Dia.2 3/8"

Shipping Info:

Ship weight (kg) 2.025
Ship length (cm)13.97
Country of OriginUS

Product Variants

ProductModelConnection TypeMaterialFitting TypeFinishOutside Dia.ColorGradePrice
DIXON SLS307 | AK2RTX SLS307Hose x GHTSteelCouplingPlated---€58.04
DIXON SLS407 | AK2RTY SLS407Hose x GHTSteelCouplingPlated---€48.09
DIXON SLS617 | AK2RUA SLS617-Plated SteelCouplingPlated---€23.67
DIXON SLS447 | AK2RUB SLS447Hose Stem x GHTSteelCouplingPlated---€31.18
DIXON SLS647 | AK2RUC SLS647Hose Stem x GHTSteelCouplingPlated---€28.46
DIXON SS407 | AK2RVT SS407Hose x GHTSteelCouplingPlated---€37.08
DIXON SS417 | AK2RVV SS417Hose x GHTSteelCouplingPlated---€16.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON HDPE200BU High Density Polyethylene Coupling, 2 Inch Nominal Size, 2.375 Inch Pipe O.D.
€439.87 /unit