Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON G50-DP-SS Cam And Groove Type Dp Dust Plug, 1/2 Inch Size

Item: BX7GNP Model: G50-DP-SSCross Ref: 55MH49
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€19.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDust Plug
Body GradeGrade 316
Body MaterialStainless Steel
Connection Size1/2"
Coupling Size1/2"
Coupling TypeType DP
Fitting ShapeDust plug
Fitting TypeDust plug
GradeGrade 316
MaterialStainless Steel
Max. Working Pressure @ 70 Deg. F150 psi
Overall Length1.406"
Plug Length1"
Plug Outside Dia.0.938"
Coupling ComponentPlug
Includes Locking ArmNo
Max. Working Pressure @ 70 F150 psi

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.38
Ship length (cm)3.58
Ship width (cm)2.38
Country of OriginTW

Product Variants

ProductModelMax. Working Pressure @ 70 Deg. FMaterialGradeBody MaterialCoupling SizeOverall LengthPlug LengthPlug Outside Dia.Price
DIXON G300-DP-SS | AL6TBH G300-DP-SS-Stainless SteelGrade 316-----€69.58
DIXON G150-DP-AL | AL9YCU G150-DP-AL250 psiAluminum-Aluminum1 1/2"2.312"1 5/8"2.094"€8.16
DIXON G75-DP-SS | AM2GLU G75-DP-SS250 psiStainless SteelGrade 316Stainless Steel3/4"1.562"1"1 1/4"€17.98
DIXON G100-DP-AL | AM4BZV G100-DP-AL--------€7.01
DIXON G75-DP-AL | AM4CAA G75-DP-AL250 psiAluminum-Aluminum3/4"1.562"1"1 1/4"€7.27
DIXON G125-DP-AL | AM4LCA G125-DP-AL250 psi--Aluminum1 1/4"2.312"1.562"1.781"€8.36
DIXON G200-DP-AL | AM4LCB G200-DP-AL-Aluminum------€9.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON G50-DP-SS Cam And Groove Type Dp Dust Plug, 1/2 Inch Size
€19.27 /unit