DIXON G50-B-BR Coupler, Global Cam And Groove, 1/2 Inch MNPT, Brass, Handle

Item: BX7GTY Model: G50-B-BRCross Ref: 55MH37
Limited Availability
€43.71 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupler
Connection Size1/2" x 1/2"
Connection TypeFemale Fitting x MNPT
Diameter1 5/16"
End Configuration Size1/2" x 1/2"
End Configuration TypeMNPT x Female Cam & Groove
Fitting ShapeType B
GenderFemale x Male
Length2"
MaterialBrass
Pressure Rating150 psi
ShapeStraight
Thread Size1/2"-14
TypeCoupler
Body MaterialBrass
Coupling ComponentSocket
Coupling Size1/2"
Coupling TypeType B
Fitting TypeMNPT
Gasket MaterialNitrile
Hose Fitting GenderMale
Includes Locking ArmYes
Max. Working Pressure @ 70 F150 psi
Overall Length2"

Shipping Info:

Ship weight (kg) 0.144
Ship length (cm)5.08
Country of OriginCN

Product Variants

ProductModelCoupling TypeBody MaterialHose Fitting GenderHose Fitting SizeCoupling SizeGasket MaterialCoupling ComponentPrice
DIXON G100-B-BR Coupler 1 Inch 250 Psi Female Coupler x Mnpt | AE3CUR 5CGC8 G100-B-BRType BBrassMale1"-NitrileSocket€45.56
DIXON G150-B-BR Coupler 1-1/2 Inch Female Coupler x Mnpt | AE3CVA 5CGD6 G150-B-BRType BBrassMale--NitrileSocket€62.70
DIXON G150-D-BR Coupler 1-1/2 Inch Female Coupler x Fnpt | AE3CVC 5CGD8 G150-D-BRType DBrassFemale--NitrileSocket€71.30
DIXON G200-B-BR Coupler 2 x 2 Inch 250 Psi Forged Brass | AE3CVJ 5CGE4 G200-B-BRType BBrassMale--NitrileSocket€70.79
DIXON G300-B-BR Coupler 3 Inch 125 Psi Female Coupler x Mnpt | AE3CVT 5CGF2 G300-B-BRBForged Brass-----€130.55
DIXON G400-B-BR Coupler 4 Inch 100 Psi Female Coupler x Mnpt | AE3CWB 5CGG0 G400-B-BRBForged Brass-----€175.09
DIXON G400-C-BR Coupler 4 Inch 100 Psi Forged Brass | AE3CWC 5CGG1 G400-C-BRType CBrassMale--NitrileSocket€251.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON G50-B-BR Coupler, Global Cam And Groove, 1/2 Inch MNPT, Brass, Handle
€43.71 /unit