DIXON G250-DC-AL Cam And Groove Type Dc Dust Cap, Brass Handle Component, 2-1/2 Inch Size

Item: BX7GNE Model: G250-DC-ALCross Ref: 55MH01
Limited Availability
€33.51 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDust Cap
Body MaterialAluminum
Connection Size2 1/2"
Coupling Size2 1/2"
Coupling TypeType Dc
Fitting ShapeDust Cap
Fitting TypeDust Cap
Gasket MaterialNitrile
Length1 3/4"
MaterialAluminum
Max. Working Pressure @ 70 Deg. F150 psi
Overall Length3.281"
Socket Inside Diameter2 1/2"
Width2"
Coupling ComponentSocket
Includes Locking ArmYes
Max. Working Pressure @ 70 F150 psi

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)8.33
Ship length (cm)8.33
Country of OriginCN

Product Variants

ProductModelConnection TypeMax. Working Pressure @ 70 Deg. FMaterialFitting TypeGradeSizeBody MaterialSocket Inside DiameterPrice
DIXON 150-DC-AL | AK2GZB 150-DC-AL--AluminumDust CapGrade 356T61 1/2"--€42.94
DIXON 200-DC-AL | AK2GZC 200-DC-AL--AluminumDust CapGrade 356T62"--€38.66
DIXON 400-DC-AL | AK2GZD 400-DC-AL--AluminumDust CapGrade 356T64"--€49.90
DIXON 250-DC-AL | AK2GZF 250-DC-AL--AluminumDust CapGrade 356T62 1/2"--€49.82
DIXON 100-DC-BR | AK2QXH 100-DC-BR--BrassDust Cap-1"--€58.04
DIXON 200-DC-BR | AK2QXJ 200-DC-BR--BrassDust Cap-2"--€67.65
DIXON RH100BL | AK2QXM RH100BL--Stainless SteelDust CapGrade 316---€76.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON G250-DC-AL Cam And Groove Type Dc Dust Cap, Brass Handle Component, 2-1/2 Inch Size
€33.51 /unit