DIXON G250-D-BR Global Brass Female Coupler, 2-1/2 Inch Size, With Brass Handle

Item: BX7GNF Model: G250-D-BRCross Ref: 55MG99
Limited Availability
€105.27 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupler
Connection Size2 1/2" x 2 1/2"
Connection TypeFemale Fitting x FNPT
Diameter3 15/32"
Fitting ShapeType D
GenderFemale x Female
Length3 9/32"
MaterialForged Brass
Pressure Rating150 psi
Thread Size2 1/2"-8
TypeCoupler
Body MaterialBrass
Coupling ComponentSocket
Coupling Size2 1/2"
Coupling TypeType D
Fitting TypeFNPT
Gasket MaterialNitrile
Hose Fitting GenderFemale
Includes Locking ArmYes
Max. Working Pressure @ 70 F150 psi
Overall Length3 9/32"

Shipping Info:

Ship weight (kg) 1.395
Ship length (cm)8.33
Country of OriginCN

Product Variants

ProductModelCoupling TypeBody MaterialHose Fitting GenderHose Fitting SizeCoupling SizeGasket MaterialCoupling ComponentPrice
DIXON G100-B-BR Coupler 1 Inch 250 Psi Female Coupler x Mnpt | AE3CUR 5CGC8 G100-B-BRType BBrassMale1"-NitrileSocket€45.56
DIXON G150-B-BR Coupler 1-1/2 Inch Female Coupler x Mnpt | AE3CVA 5CGD6 G150-B-BRType BBrassMale--NitrileSocket€62.70
DIXON G150-D-BR Coupler 1-1/2 Inch Female Coupler x Fnpt | AE3CVC 5CGD8 G150-D-BRType DBrassFemale--NitrileSocket€71.30
DIXON G200-B-BR Coupler 2 x 2 Inch 250 Psi Forged Brass | AE3CVJ 5CGE4 G200-B-BRType BBrassMale--NitrileSocket€70.79
DIXON G300-B-BR Coupler 3 Inch 125 Psi Female Coupler x Mnpt | AE3CVT 5CGF2 G300-B-BRBForged Brass-----€130.55
DIXON G400-B-BR Coupler 4 Inch 100 Psi Female Coupler x Mnpt | AE3CWB 5CGG0 G400-B-BRBForged Brass-----€175.09
DIXON G400-C-BR Coupler 4 Inch 100 Psi Forged Brass | AE3CWC 5CGG1 G400-C-BRType CBrassMale--NitrileSocket€251.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON G250-D-BR Global Brass Female Coupler, 2-1/2 Inch Size, With Brass Handle
€105.27 /unit