DIXON G150-D-AL Coupling Adapter, 1-1/2 Inch Size, Global Female Coupler x Fem NPT

Item: AL9YCR Model: G150-D-AL
Limited Availability
€20.91 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupler
Basic Pipe Fitting MaterialMetal
Connection Size1 1/2" x 1 1/2"
Connection TypeFemale Fitting x FNPT
Coupling TypeType D
Fitting ShapeType D
GenderFemale x Female
Length1 31/32"
MaterialAluminum
Pipe Fitting MaterialAluminum
Pressure Rating250 psi
Thread Size1 1/2"-11 1/2
TypeCoupler
Width2"

Shipping Info:

Ship weight (kg) 0.3285
Ship height (cm)7.85
Ship length (cm)9.04
Country of OriginCN

Product Variants

ProductModelCoupling TypeBody MaterialHose Fitting GenderHose Fitting SizeGasket MaterialCoupling ComponentCoupling SizePrice
DIXON 3020-D-AL Coupler 3 x 2 Inch Female Coupler x Fnpt | AB8QBE 26W628 3020-D-ALType DAluminumFemale2"NitrileSocket-€120.05
DIXON 3020-C-AL Coupler 3 x 2 Inch 125 Psi Aluminium | AB8QBG 26W630 3020-C-ALType CAluminumMale-NitrileSocket-€123.02
DIXON 2015-B-AL Coupler 2 x 1-1/2 Inch 250 Psi Aluminium | AB8QBN 26W636 2015-B-ALBAluminum-----€83.97
DIXON 3020-B-AL Coupler 3 x 2 Inch Female Coupler x Mnpt | AB8QBP 26W637 3020-B-ALType BAluminumMale-NitrileSocket-€125.14
DIXON 3040-B-AL Coupler 3 x 4 Inch Female Coupler x Mnpt | AB8QBQ 26W638 3040-B-ALType BAluminumMale-NitrileSocket-€168.48
DIXON 200-DL-SS Flange Coupler 2 Inch 250 Psi Ss | AB8QDT 26W686 200-DL-SS-Stainless Steel--NitrileSocket-€474.68
DIXON 300-DL-SS Flange Coupler 3 x 3 Inch 125 Psi Ss | AB8QDU 26W687 300-DL-SS-Stainless Steel--NitrileSocket-€670.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON G150-D-AL Coupling Adapter, 1-1/2 Inch Size, Global Female Coupler x Fem NPT
€20.91 /unit