DIXON G125-C-SS | AM2KED

DIXON G125-C-SS Coupling Adapter, 1-1/4 Inch Size, Global Female Coupler x Hose Shank

Item: AM2KED Model: G125-C-SSCross Ref: 55MG71
Limited Availability
€55.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupler
Connection Size1 1/4" x 1 1/4"
Connection TypeFemale Fitting x Hose Stem
Fitting ShapeType C
GenderFemale
GradeGrade 316
Length4 1/4"
MaterialStainless Steel
Pressure Rating250 psi
TypeCoupler
Width3 5/32"
Body Material316 Stainless Steel
Coupling ComponentSocket
Coupling Size1 1/4"
Coupling TypeType C
Fitting TypeMale Hose Shank
For Hose I.d.1 1/4"
Gasket MaterialNitrile
Hose Fitting GenderMale
Hose Fitting Size1 1/4"
Includes Locking ArmYes
Max. Working Pressure @ 70 F250 psi
Overall Length4 1/4"
Socket Inside Diameter1 1/4"

Shipping Info:

Ship weight (kg) 0.5625
Ship length (cm)10.8
Country of OriginTW

Product Variants

ProductModelCoupling TypeBody MaterialHose Fitting GenderHose Fitting SizeGasket MaterialCoupling ComponentCoupling SizePrice
DIXON 3020-D-AL Coupler 3 x 2 Inch Female Coupler x Fnpt | AB8QBE 26W628 3020-D-ALType DAluminumFemale2"NitrileSocket-€120.05
DIXON 3020-C-AL Coupler 3 x 2 Inch 125 Psi Aluminium | AB8QBG 26W630 3020-C-ALType CAluminumMale-NitrileSocket-€123.02
DIXON 2015-B-AL Coupler 2 x 1-1/2 Inch 250 Psi Aluminium | AB8QBN 26W636 2015-B-ALBAluminum-----€83.97
DIXON 3020-B-AL Coupler 3 x 2 Inch Female Coupler x Mnpt | AB8QBP 26W637 3020-B-ALType BAluminumMale-NitrileSocket-€125.14
DIXON 3040-B-AL Coupler 3 x 4 Inch Female Coupler x Mnpt | AB8QBQ 26W638 3040-B-ALType BAluminumMale-NitrileSocket-€168.48
DIXON 200-DL-SS Flange Coupler 2 Inch 250 Psi Ss | AB8QDT 26W686 200-DL-SS-Stainless Steel--NitrileSocket-€474.68
DIXON 300-DL-SS Flange Coupler 3 x 3 Inch 125 Psi Ss | AB8QDU 26W687 300-DL-SS-Stainless Steel--NitrileSocket-€670.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON G125-C-SS Coupling Adapter, 1-1/4 Inch Size, Global Female Coupler x Hose Shank
€55.53 /unit