DIXON E4F4 Straight Through Interchange Plug, NPTF Thread, 1/2 Inch Thread, Steel

Item: BX7DVU Model: E4F4
Limited Availability
€8.02 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupler Plug
Connection Size1/2" x 1/2"
Connection TypeQuick Disconnect x NPTF
FinishTrivalent Chrome Plated
Fitting TypePlug
GenderFemale
Hex Size1"
Length1.82"
MaterialSteel
Outside Dia.1 4/25"
Pressure Rating2700 psi
Thread Size1/2"-14

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.95
Ship width (cm)2.95
Country of OriginUS

Product Variants

ProductModelConnection TypeThread SizeConnection SizeFinishPrice
DIXON E3F3 | BX6GYN E3F3Quick Disconnect x NPTF3/8"-183/8" x 3/8"Trivalent Chrome Plated€5.16
DIXON E4M4-B | BX6GZQ E4M4-BQuick Disconnect x NPTF1/2"-141/2" x 1/2"-€7.15
DIXON W10F10-B | BX6HAM W10F10-BQuick Disconnect x NPTF1 1/4"-11 1/21 1/4" x 1 1/4"-€115.57
DIXON E2M2 | BX6HAQ E2M2Quick Disconnect x NPTF1/4"-181/4" x 1/4"Trivalent Chrome Plated€3.60
DIXON E6F6-B | BX6HEV E6F6-BQuick Disconnect x NPTF3/4"-143/4" x 3/4"-€13.44
DIXON W12F12-B | BX6HFM W12F12-BQuick Disconnect x NPTF1 1/2"-11 1/21 1/2" x 1 1/2"-€169.75
DIXON E6M6-B | BX6HHH E6M6-BQuick Disconnect x NPTF3/4"-143/4" x 3/4"-€13.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON E4F4 Straight Through Interchange Plug, NPTF Thread, 1/2 Inch Thread, Steel
€8.02 /unit