Flat Shipping

Flat Shipping at €24.99 + VAT

DYNASONICS DTFXB-IP-AKNN-NN Electronic Flowmeter, 1 Inch For Pipe Size, Dual, -40 Deg To 140 Deg F

Item: CP4AHR Model: DTFXB-IP-AKNN-NNCross Ref: 49DE77
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4,506.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Flowmeter
Connection TypeDual
Display TypeBacklit LCD
Display UnitsAcre Feet, Barrels, Cubic Feet, Cubic Meters, Feet, Gallons, Kilograms, Liters, Meters, Million Gallons, Million Liters, Pounds
Flow Meter Pipe MaterialCopper
Flow Range3.5-108 GPM
Flow Rate Range3.5-108 GPM
Fluid Temp.-40°F to +140°F
For Pipe Size1"
Housing MaterialAluminum, PVC
Power Required95-264V AC
Sensor TypeUltrasonic
TypeUltrasonic
Accuracy+/-1%
Cable Length100 ft.
Compatible Flow MaterialWater
Connection Size1"
Flow Rate (maximum)108 GPM
Flow Rate (minimum)3.5 GPM
Flowmeter TypeUltrasonic
Frequency (maximum)1000 Hz
Frequency (minimum)0 Hz
Frequency Range0-1000 Hz
Includes TotalizerYes
Media Temp. Range-40°F to 140°F
Media Temperature (maximum)140°F
Media Temperature (minimum)-40°F
Mounting OrientationUniversal
Output Type4-20 mA
Overall Height4 2/5"
Overall Length2.2"
Overall Width6"
Product TypeTFX Ultra Flow Meter
StandardsANSI/ISA 12.12.01 (2013) WITH DIRECTIVES 2004/108/EC, 2006/95/EC AND 94/9/EC, UL 1604, CSA 22.2 NO. 213, UL 61010-1, CSA C22.2 NO. 61010-1
Unit Of MeasureGallons
Voltage (maximum)264V AC

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)11.18
Ship length (cm)5.59
Ship width (cm)15.24
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNASONICS DTFXB-IP-AKNN-NN Electronic Flowmeter, 1 Inch For Pipe Size, Dual, -40 Deg To 140 Deg F
€4,506.74 /unit